Motion
29-865

ANSELL
29-865

Chemical Resistant Gloves - Size X-Large, 10, Neoprene, Straight Cuff, 13 in Length, Black
Mi Item #03078179
MFR #29-865
Price$8.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
29-865

Chemical Resistant Gloves - Size X-Large, 10, Neoprene, Straight Cuff, 13 in Length, Black
Mi Item #03078179
MFR #29-865

Mfr description
116314 SZ 10 13" GLOVE NEO 29-865-10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.03/pr

Specifications

Dimensions

  • Glove Size
    10, X-Large
  • Length  
    13 in
  • Thickness
    18 mil

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Coating Material
    Neoprene
  • Color
    Black
  • Cuff Type
    Straight
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Lining Material
    Flock
  • Material
    Neoprene
  • Standards Met
    21 CFR 177.2600, EN 374 AKL, EN 374, EN 388 3111, FDA
  • Surface Finish
    Rough
  • UPC_NO
    20076490005744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)