Motion
116315

ANSELL
116315

AlphaTec® 29-865, Light Duty, Unsupported, Black, Neoprene, Straight
Mi Item #03078180
MFR #116315
Price$12.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
116315

AlphaTec® 29-865, Light Duty, Unsupported, Black, Neoprene, Straight
Mi Item #03078180
MFR #116315

Mfr description
116315 ALPHATEC 29865 SIZE 11, 0
  • Case hardened to increase chemical and abrasion resistance
  • Cotton flock lined for better comfort
  • Very good dexterity and sensitivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.00/pr

Specifications

Dimensions

  • Glove Size
    11
  • Length  
    13 in
  • Numeric Size
    11,0
  • Size
    SIZE 11,0
  • Thickness
    18 mil

Details

  • Ansi Isea Abrasion Resistance Level
    ANSI Abrasion Level 3
  • Application
    Product shipping|Janitorial and cleaning
  • Applications
    Maintenance|General Purpose Auto Aftermarket
  • Coating Material
    Neoprene
  • Color
    Black
  • Country of Origin
    Thailand
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Duty Type
    Light Duty
  • EN388
    1000X
  • FDA Approved
    No
  • Features & Benefits
    • Case hardened to increase chemical and abrasion resistance • Cotton flock lined for better comfort • Very good dexterity and sensitivity • Complies with FDA food handling requirements (21 CFR 177.2600) • The sandpatch finish gives the glove a smooth surface that decreases indirect costs, thanks to fewer rejects of fragile parts
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Harmonization Code
    4015.19.1150
  • Industry Use
    Chemical|Janitorial / Sanitation
  • Latex Free
    Yes
  • Lining Material
    Flock
  • Manufacturer Catalog Number
    106239
  • Manufacturer Upc Number
    20076490005751
  • Material
    Neoprene
  • Package Quantity
    12 bags in a carton, 12 pairs in a bag
  • Protection Type
    Chemical & Liquid
  • Standards Met
    CE Number|EN ISO 374-1:2016|EN 374:2003|EN ISO 374-5:2016|EN 388:2016|EN 388:2003|EN 388:2016 +A1:2018|EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016||Category
  • Surface Finish
    Rough
  • UPC_NO
    20076490005751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)