Motion
212471

ANSELL
212471

Neox® Chemical Resistant Gloves - Size X-Large/10, Neoprene, Gauntlet Cuff, 785 mm Length, Black
MI ITEM #03078207
MFR #212471
Price$112.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
212471

Neox® Chemical Resistant Gloves - Size X-Large/10, Neoprene, Gauntlet Cuff, 785 mm Length, Black
MI ITEM #03078207
MFR #212471

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$112.17/pr

Specifications

Dimensions

  • Glove Size
    10, X-Large
  • Length  
    785 mm
  • Thickness
    2.02 mm

Details

  • Coating Material
    Neoprene
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Lining Material
    Jersey
  • Lining Seams
    Seamless Lining
  • Material
    Neoprene
  • Product Line
    Neox
  • Standards Met
    AKL EN 374, AQL 1.0 (EN374), EN 374, EN 388 3111
  • Surface Finish
    Smooth
  • UPC_NO
    20076490004648

Overview

Mfr description
212471 ALPHATEC 09-430 SIZE 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought