Motion
11051
Wheel Brush - 2-1/2 in Diam, 5/8 in Arbor Dia, 9/32 in Width, 20000 RPM
MI ITEM #03078226
MFR #11051
List Price$16.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2-1/2 in Diam, 5/8 in Arbor Dia, 9/32 in Width, 20000 RPM
MI ITEM #03078226
MFR #11051

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.11/each for your price

Overview

Mfr description
11051 2-1/2".0118X9/32X5/8 WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    11/16 in
  • Diameter
    2-1/2 in
  • Face Width
    9/32 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424110518
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text