Motion
0002202600
Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1-1/2 in Width, 4500 rpm
Mi Item #03078234
MFR #0002202600
Price$127.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1-1/2 in Width, 4500 rpm
Mi Item #03078234
MFR #0002202600

Mfr description
22026 8" WIRE WHL .0118X1.5X2 AH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.96/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2 in
  • Bristle Diameter
    0.012 in
  • Brush Diameter
    8 in
  • Diameter
    8 in
  • Diameter (Wire)
    0.012 in
  • Face Width
    1-1/2 in
  • Fill Diameter
    0.0120 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Material
    Steel
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424220262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)