Motion
0002202900
Wheel Brush - 10.0000 in Diam, 2 in Arbor Dia, 2 in Width, 3600 rpm
Mi Item #03078235
MFR #0002202900
Price$331.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10.0000 in Diam, 2 in Arbor Dia, 2 in Width, 3600 rpm
Mi Item #03078235
MFR #0002202900

Mfr description
22029 10" WIRE WHL .014X2X2 AH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$331.71/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2.0000 in
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    10.0000 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    10.0000 in
  • Face Width
    2 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    10.0000 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    10.0000 in
  • Trim Length
    2-1/8 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Crimped Wire
  • Manufacturer Stock Number
    0002202900
  • Material
    Crimped Wire
  • Max Rpm
    3600 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424220293
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)