Motion
0002603200
TufBrush™ Wheel Brush - 5.8750 in Diam, 5/8 in-11 Arbor Dia, 3/16 in Width, 12000 rpm
MI ITEM #03078242
MFR #0002603200
Price$38.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TufBrush™ Wheel Brush - 5.8750 in Diam, 5/8 in-11 Arbor Dia, 3/16 in Width, 12000 rpm
MI ITEM #03078242
MFR #0002603200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.87/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    6.0000 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter
    5.8750 in
  • Face Width
    3/16 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    6.0000 in
  • Inside Diameter
    5/8 in-11
  • Outside Diameter
    6.0000 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Wire
  • Arbor Type
    Threaded
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Threaded
  • Fill Material
    Wire
  • Manufacturer Stock Number
    0002603200
  • Material
    Wire
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424260329
  • Wire Type
    Steel

Overview

Mfr description
26032 6" KNOT STINGER BEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought