Motion
0002618600
Wheel Brush - 3 in Diam, 25000 rpm
Mi Item #03078243
MFR #0002618600
Price$58.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 25000 rpm
Mi Item #03078243
MFR #0002618600

Mfr description
26186 3".014X1/4SHNK KNOT WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.28/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    3.0000 in
  • Diameter
    3 in
  • Fill Diameter
    0.0140 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424261869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)