Motion
26261
MI ITEM #03078244
MFR #26261
List Price$102.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03078244
MFR #26261

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.26/each for your price

Overview

Mfr description
26261 6".020X5/8-11 KNOT WIRE WHL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Flared Bristles
    Flared
  • Bristle Diameter
  • Trim Length
    1-5/8 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    622424262613
  • Max Rpm
    7000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text