Motion
0002645500
Wheel Brush - 4.0000 in Diam, 5/8 in-11 Arbor Dia, 20000 rpm
Mi Item #03078249
MFR #0002645500
Price$40.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 5/8 in-11 Arbor Dia, 20000 rpm
Mi Item #03078249
MFR #0002645500

Mfr description
26455 4".020X5/8-11TWIST KNOT WHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.56/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.020 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    4.0000 in
  • Inside Diameter
    5/8 in-11
  • Outside Diameter
    4.0000 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Steel
  • Arbor Type
    Threaded
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Threaded
  • Fill Material
    Steel Wire
  • Manufacturer Stock Number
    0002645500
  • Material
    Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424264556
  • Wire Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)