Motion
32030
Cup Brush - Steel Material, Crimped, 2.7500 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #03078255
MFR #32030
Your Price$26.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Crimped, 2.7500 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #03078255
MFR #32030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.39/each(List $30.35)

Overview

Mfr description
32030 2-3/4X.014X5/8" CUP BRUSH

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    622424320306
  • Max Rpm
    14000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Arbor Hole Thread Size
    5/8 in-11
  • Brush Diameter
    2-3/4 in
  • Fill Material
    Steel
  • Brush Type
    Cup
  • Fill Diameter
    0.0140 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text