Motion
0003203400
Cup Brush - Steel Material, Crimped, 3.5000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #03078256
MFR #0003203400
Price$33.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Crimped, 3.5000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #03078256
MFR #0003203400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.37/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8 in-11
  • Bristle Diameter  
    0.014 in
  • Brush Diameter
    3-1/2 in
  • Diameter  
    3.5000 in
  • Fill Diameter
    0.0140 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Fill Material
    Steel
  • Max Rpm
    14000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.2, ANSI B165.1
  • UPC_NO
    622424320344

Overview

Mfr description
32034 3.5"X.014X5/8-11 CRIMP CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought