Motion
0003605200
Side-Action Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.005", Bristle Material: Steel
MI ITEM #03078265
MFR #0003605200
Price$9.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.005", Bristle Material: Steel
MI ITEM #03078265
MFR #0003605200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.18/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    3/4 in
  • Brush Length
    1 in
  • Diameter
    0.7500 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.1250 in
  • Stem Diameter
    1/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Side-Action
  • UPC_NO
    622424360524

Overview

Mfr description
36052 3/4"X.005X1/8 TUBE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought