Motion
36708
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 3/8" Brush Diameter, 1" Brush
MI ITEM #03078267
MFR #36708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 3/8" Brush Diameter, 1" Brush
MI ITEM #03078267
MFR #36708

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36708 3/8X.005X1/8 SPIRAL TUBE BR
  • Fill material: Steel
  • Fill diameter: 0.0050”
  • Stem size: 1/8”
  • Applications: Cleaning and deburring tubes and pipes, brake parts, fuel injectors

Specifications

  • Handle Type
    Stem
  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    3/8 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Stem Diameter
    1/8 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text