Motion
0005100800
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 1/2" Brush Diameter, 2" Brush
Mi Item #03078268
MFR #0005100800
Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 1/2" Brush Diameter, 2" Brush
Mi Item #03078268
MFR #0005100800

Mfr description
51008 1/2X8" .008SS TUBE BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.95/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Diameter
    0.5000 in
  • Overall Length
    8 in
  • Shank Diameter
    0.2210 in
  • Stem Diameter
    0.221 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • UPC_NO
    622424510080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)