Motion
51090
Double Spiral Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.0104", Brush Length: 2"
MI ITEM #03078269
MFR #51090
List Price$23.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.0104", Brush Length: 2"
MI ITEM #03078269
MFR #51090

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$23.78/each for your price

Overview

Mfr description
51090 5/8"SS WI(51090)TUBE BRS 5"

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    5/8 in
  • Brush Length
    2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.208 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text