Motion
0007500700
0007500700
Mi Item #03078281
MFR #0007500700
Price$17.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0007500700
Mi Item #03078281
MFR #0007500700

Mfr description
75007 1/4 DR ARBOR 3/16 SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.07/each

Specifications

Dimensions

  • For Arbor Size
    1/4 in
  • For Brush Diameter
    Up to 3 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    3/16 in

Details

  • UPC_NO
    622424750073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)