1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
75025
Arbor Adapter or Centering Bushing, Product Type: Arbor Slip Fit Adapter, Arbor Size: 1"
Mi Item #
03078283
MFR #
75025
Price
$5.05
/pr
Qty
Add to Cart
Previous Page
Home
OSBORN BRUSHES DIV 75025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
75025
Arbor Adapter or Centering Bushing, Product Type: Arbor Slip Fit Adapter, Arbor Size: 1"
Mi Item #
03078283
MFR #
75025
Mfr description
75025 MTL ADAPTER 1" F/2"AH PAIR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.05
/pr
Add to Cart
Specifications
Dimensions
Adapted Arbor Size
2 in
Arbor Size
1 in
Details
Material
Metal
Product Types
Arbor Slip Fit Adapter
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items