Motion
0007700500
Broom or Mop Handle - Tapered, Handle Material; Wood, Handle Length; 56 in
Mi Item #03078287
MFR #0007700500
Price$9.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom or Mop Handle - Tapered, Handle Material; Wood, Handle Length; 56 in
Mi Item #03078287
MFR #0007700500

Mfr description
77005 4-1/2'X1-1/8TAPERED WD HNDL
  • Natural finish wood with tapered ends for use with all street brooms, deck scrubs and squeegees
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.79/each

Specifications

Dimensions

  • Handle Diameter
    1-1/8 in
  • Handle Length
    56 in

Details

  • Brace Used With
    Deck Scrub, Push Broom, Squeegee
  • Handle Color
    Natural
  • Handle Connection Type
    Tapered
  • Handle Material
    Wood
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)