Motion
0008125100
Push Brooms - Material: Palmyra, 18 in Wide
Mi Item #03078295
MFR #0008125100
Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Palmyra, 18 in Wide
Mi Item #03078295
MFR #0008125100

Mfr description
81251 18"X3-7/8 PALMYRA BROOM
  • Durable, economical quality product for both industrial and DIY applications
  • Each block has threaded holes for wood or fiberglass handles, and all fill materials are staple set for longer service life
  • Fill material: Palmyra
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.78/each

Specifications

Dimensions

  • Block Width
    18 in
  • Bristle Color
    Brown
  • Trim Length
    3-7/8 in

Details

  • Bristle Material
    Palmyra

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)