Motion
8X315
Metric V-Belt - 8X Section, 8 mm Top Width, 1 Strand, 315 mm Nominal Outside Length, Smooth
MI ITEM #03078436
MFR #8X315
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - 8X Section, 8 mm Top Width, 1 Strand, 315 mm Nominal Outside Length, Smooth
MI ITEM #03078436
MFR #8X315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.23/each

Specifications

Dimensions

  • Nominal Outside Length
    315 mm
  • Top Width Per Strand
    8 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8X

Overview

Mfr description
8X315 OPTIBELT VB METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought