Motion
RSBW55
RSBW Clutch, Special Purpose Designs, 956 lb-ft Torque Capacity
Mi Item #03078604
MFR #RSBW55
Price$2,075.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSBW Clutch, Special Purpose Designs, 956 lb-ft Torque Capacity
Mi Item #03078604
MFR #RSBW55

Mfr description
RSBW55 ONE WAY CLUTCH 55MM BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,075.11/each

Specifications

Dimensions

  • Bore Diameter  
    2.17 in
  • Outside Diameter  
    132 mm
  • Overall Length
    52 mm

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    300 rpm
  • Torque Capacity
    956 ft-lbs
  • UPC_NO
    786582659583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)