1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Plews & Edelmann
30-200
LubriMatic Lever Grease Gun - Lever, 6000 psi Maximum Operating Pressure, 14 oz Capacity
MI ITEM #
03078807
MFR #
30-200
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Guns and Injectors
Plews & Edelmann 30-200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plews & Edelmann
30-200
LubriMatic Lever Grease Gun - Lever, 6000 psi Maximum Operating Pressure, 14 oz Capacity
MI ITEM #
03078807
MFR #
30-200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Capacity
14 oz
Fill Type
Cartridge
Flow Rate
40 oz/stroke
Hose Type
Rigid
Maximum Operating Pressure
6000 psi
Product Type
Grease Guns
Type
Lever
Overview
Mfr description
30-200 STANDARD DUTY GREASE GUN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought