Motion
70-719
Automotive Oil Filter Wrench -
MI ITEM #03078814
MFR #70-719
Price$24.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Oil Filter Wrench -
MI ITEM #03078814
MFR #70-719

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.23/each

Specifications

Dimensions

  • Maximum Diameter
    6 in

Details

  • Capacity
    Up to 6 in
  • Filter Tool Type
    Oil Filter Wrench
  • For Use With
    Upto 6" Oil Filter
  • Includes
    Nylon Strap

Overview

Mfr description
70-719 1/2 DR STRAP FILTER W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought