Motion
75-017
Funnel, 4 qt., Steel, Silver
Mi Item #03078819
MFR #75-017
Price$75.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Funnel, 4 qt., Steel, Silver
Mi Item #03078819
MFR #75-017

Mfr description
75-017-4QT GLV FUNNEL 9-3/8
  • Pouring Liquids
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.35/each

Specifications

Dimensions

  • Diameter
    9-3/4 in
  • Height
    8-3/4 in, 13.7
  • Length
    17.1, 8-3/4 in

Details

  • Color
    Silver
  • Material
    Steel
  • Type
    Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)