Motion
75-062
Plastic Funnel, 1pt
Mi Item #03078822
MFR #75-062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Funnel, 1pt
Mi Item #03078822
MFR #75-062

Mfr description
75-062 FUNNEL 1 PT PLASTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    6 in
  • Height
    5.8
  • Length
    5.7, 5-1/2 in

Details

  • Material
    Plastic
  • Type
    Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)