Motion
T122102
Keyless Bushings - B112 Series, 1.1250 in ID, 2.1650 in OD, 1.5750 in LTB
MI ITEM #03079178
MFR #T122102
Your Price$184.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 1.1250 in ID, 2.1650 in OD, 1.5750 in LTB
MI ITEM #03079178
MFR #T122102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$184.47/each(List $254.57)

Overview

Mfr description
T122102 B112 1-1/8" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    14390 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    675 ft lb
  • Maximum Transmitted Thrust
    14390 lbs
  • Number Of Locking Screws
    6
  • Screw Size
    M6x35
  • Hub Contact Pressure
    18656
  • Overall Length
    40 mm
  • Series
    B112
  • Manufacturer Product Page
  • Installation Torque
    12 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T122102
  • Weight
    1.000 lbs
  • UPC_NO
    662345057738
  • Bore Diameter
    1.1250 in
  • Bore Size
    1.1250 in
  • Bolt Size
    M6 x 35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text