Motion
B5-20TEI-36SB
Troughing Equal Impact Idler - CEMA B Rating, 20 ° Angle, 5 in Roll Diameter, 36 in Belt Width
Mi Item #03079366
MFR #B5-20TEI-36SB
Price$720.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Impact Idler - CEMA B Rating, 20 ° Angle, 5 in Roll Diameter, 36 in Belt Width
Mi Item #03079366
MFR #B5-20TEI-36SB

Mfr description
B5-20TEI-36SB IMPACT TROUGHING IDLER
  • Designed and manufactured for a long, trouble-free life
  • Maintenance-free, high-quality sealed ball bearings
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$720.07/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    37-1/16 in
  • Overall Length
    47 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Height
    11-5/16 in
  • Roller Length
    11-1/8 in
  • Weight
    77.00 lbs
  • Width Of Mounting Foot Pad
    8 in

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Equal Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)