Motion
50606
Paper Towel Roll - 1 Ply, 8 in Width, 600 ft Towel Length, 7.9 in Roll Dia., 600 ft Roll Length, 6 Rolls, White Color
MI ITEM #03079468
MFR #50606
Price$21.14/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paper Towel Roll - 1 Ply, 8 in Width, 600 ft Towel Length, 7.9 in Roll Dia., 600 ft Roll Length, 6 Rolls, White Color
MI ITEM #03079468
MFR #50606

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.14/rl

Specifications

Dimensions

  • Roll Diameter
    7.9 in
  • Roll Length
    600 ft
  • Towel Length
    600 ft
  • Towel Width
    8 in

Details

  • Color
    White
  • Manufacturer Upc Number
    10036000506065
  • Meets Industry Standards By
    EPA
  • Number of Rolls
    6
  • Paper Towel Roll Type
    Hardwound
  • Ply
    1
  • Roll Or Sheets
    Roll
  • UPC_NO
    10036000506065

Overview

Mfr description
50606 KLEENEX WHT 600FT
  • Soft feel, premium performance in a roll towel, preferred for hand drying performance
  • Absorbency pockets absorb lots of water fast, for superior hand drying
  • Zip-Off Top packaging
  • Smaller case for easier handling and storage
  • Meets EPA standards with a minimum of 40% post-consumer waste
  • 1.75" core size. 7.9" roll diameter
  • Color: White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought