Motion
1940195 AR 1000 ADPTR 90D 06UCH 06UCH

FALK
1940195 AR 1000 ADPTR 90D 06UCH 06UCH

1940195 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 90D Frame Size
Mi Item #03079706
MFR #1940195 AR 1000 ADPTR 90D 06UCH 06UCH
Price$842.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940195 AR 1000 ADPTR 90D 06UCH 06UCH

1940195 Speed Reducer Motor Adapter Kit - 06UC Reducer Size, 90D Frame Size
Mi Item #03079706
MFR #1940195 AR 1000 ADPTR 90D 06UCH 06UCH

Mfr description
ADAPTER 90D 06UCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$842.92/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    06UC
  • NEMA / IEC Frame Size
    90D
  • Weight
    35.64 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034459
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934034459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)