Motion
1940258 ADAPTER 90C 03/04UCD 03/04UCD

FALK
1940258 ADAPTER 90C 03/04UCD 03/04UCD

1940258 Speed Reducer Motor Adapter Kit - 03UC Reducer Size, 90C Frame Size
Mi Item #03079709
MFR #1940258 ADAPTER 90C 03/04UCD 03/04UCD
Price$655.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940258 ADAPTER 90C 03/04UCD 03/04UCD

1940258 Speed Reducer Motor Adapter Kit - 03UC Reducer Size, 90C Frame Size
Mi Item #03079709
MFR #1940258 ADAPTER 90C 03/04UCD 03/04UCD

Mfr description
ADAPTER 90C 03/04UCD (METRIC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.42/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    03UC
  • NEMA / IEC Frame Size
    90C
  • Weight
    29.11 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934123931
  • Part Type
    Adapter
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934123931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)