Motion
Y110-M5
T-Type Spacer - For Use With AC10, M5x0.8 Port
Mi Item #03079879
MFR #Y110-M5
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Type Spacer - For Use With AC10, M5x0.8 Port
Mi Item #03079879
MFR #Y110-M5

Mfr description
Y110-M5 T-TYPE SPACER
  • T-type spacer
  • Facilitates the redirection of air flow
  • Easy maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Weight
    0.02 lbs

Details

  • Accessory Type
    Spacer
  • ManufacturerName (description attribute)
    SMC
  • Series
    AC ACCESS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)