Motion
E300-02
Modular Adapter - For Use With AC25, AC30, 1/4 BSPT Port
MI ITEM #03079956
MFR #E300-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Adapter - For Use With AC25, AC30, 1/4 BSPT Port
MI ITEM #03079956
MFR #E300-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/4 BSPT
  • Weight
    0.18 lbs

Details

  • Accessory Type
    Pipe Adapter
  • Thread Standard
    Rc

Overview

Mfr description
E300-02 ADAPTER, MODULAR PIPING
  • Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Easy maintenance
  • Detach equipment without removing piping
  • Assembles to FRL's by simply tightening screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought