Motion
ZF INDUSTRIAL 46 DRUM

LUBRIPLATE LUBRICANTS CO
ZF INDUSTRIAL 46 DRUM

ZF Industrial 46, DRUM
Mi Item #03079971
MFR #ZF INDUSTRIAL 46 DRUM
Price$2,295.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
ZF INDUSTRIAL 46 DRUM

ZF Industrial 46, DRUM
Mi Item #03079971
MFR #ZF INDUSTRIAL 46 DRUM

Mfr description
L0949-062 HYD OIL ZF-IND-46 DRUM
  • Lower maintenance costs
  • Extended oil life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,295.27/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    46
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    437.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    1
  • Application
    designed to perform in the most demanding hydraulic systems and air compressors.
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Lower maintenance costs •Extended oil life
  • Fire Point
    266°C/510°F
  • Flash Point
    243°C/470 °F
  • Food Grade
    Not Food Grade
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Mineral
  • Viscosity
    46
  • Viscosity Index
    117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)