Specifications
Dimensions
- Height1-3/4 in
- Width2-1/2 in
Details
- ColorBlack & Red on White
- IncludesDetachable Arrow Label
- LanguageEnglish
- MaterialVinyl
- Message (Front)Lock-Out Point
- Tag Or LabelLabel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)