Motion
SV1000-05-B1
SV1000-05-B1 INTERFACE REG, W/ METRIC
Mi Item #03080531
MFR #SV1000-05-B1
Price$76.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV1000-05-B1 INTERFACE REG, W/ METRIC
Mi Item #03080531
MFR #SV1000-05-B1

Mfr description
SV1000-05-B1 INTERFACE REG, W/ METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.99/each

Specifications

Dimensions

  • Weight
    0.0726 lbs

Details

  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Metric Gauge
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Operating Pressure
    101.5 psi
  • Min Operating Temperature
    -10 °C, 14 °F
  • Mounting Type
    Manifold Mount
  • Pressure Display Unit
    KPa
  • Pressure Gauge Included
    Yes
  • Series/System
    SV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)