Motion
SV1300-06-P
Manifold Mount Air Regulator - 3/4 in Inlet Port, Rc Inlet Thread, Straight, 3/4 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #03080535
MFR #SV1300-06-P
Price$89.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manifold Mount Air Regulator - 3/4 in Inlet Port, Rc Inlet Thread, Straight, 3/4 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #03080535
MFR #SV1300-06-P

Mfr description
SV1300-06-P INTERFACE REG, W/ METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.46/each

Specifications

Dimensions

  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in
  • Weight
    0.1182 lbs

Details

  • Inlet Port Type
    Straight
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Air Flow
    35.3147 scfm
  • Maximum Operating Pressure
    101 psi
  • Min Operating Temperature
    -10 °C, 14 °F
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    M
  • Pressure Gauge Included
    Yes
  • Series/System
    SV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)