Motion
VV5FS2-20-021-03T

SMC CORP OF AMERICA
VV5FS2-20-021-03T

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #03080545
MFR #VV5FS2-20-021-03T
Price$37.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS2-20-021-03T

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #03080545
MFR #VV5FS2-20-021-03T

Mfr description
VV5FS2-20-021-03T MFLD, VFS2020
  • VFS2000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported, bar type manifold
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.66/each

Specifications

Dimensions

  • Overall Height
    70 mm
  • Overall Length
    68 mm
  • Overall Width
    192.5 mm
  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VFS2000
  • Manifold Port(s)
    3/8 BSPT
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Solenoids
    2
  • Number Of Stations
    2
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Base Mounted
  • Proof Pressure
    +1.5 MPa
  • Series
    VFS
  • Thread Standard
    NPTF
  • Wiring Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)