Motion
VV5FS2-20-051-03T

SMC CORP OF AMERICA
VV5FS2-20-051-03T

VFS 4/5 PORT SOLENOID VALVE with Function
MI ITEM #03080548
MFR #VV5FS2-20-051-03T
Price$65.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS2-20-051-03T

VFS 4/5 PORT SOLENOID VALVE with Function
MI ITEM #03080548
MFR #VV5FS2-20-051-03T

Mfr description
VV5FS2-20-051-03T MFLD, VFS2020
  • VFS2000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported, bar type manifold
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.80/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Number Of Solenoids
    2
  • Number Of Stations
    5
  • Piping Type
    Base Mounted
  • Series
    VFS
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)