Motion
1-1/2X150 FUEL DELIVERY 200

GATES RUBBER CO
1-1/2X150 FUEL DELIVERY 200

Fuel Master™ Delivery Industrial Hose - 1-1/2 in Inner Diameter, 13.8 Working Pressure, Petroleum Transfer Hose Type, Nitrile - Type C Tube Material, Carboxylated Nitrile - Type C4 Cover Material, 150 ft Length
Mi Item #03080554
MFR #1-1/2X150 FUEL DELIVERY 200
Price$36.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X150 FUEL DELIVERY 200

Fuel Master™ Delivery Industrial Hose - 1-1/2 in Inner Diameter, 13.8 Working Pressure, Petroleum Transfer Hose Type, Nitrile - Type C Tube Material, Carboxylated Nitrile - Type C4 Cover Material, 150 ft Length
Mi Item #03080554
MFR #1-1/2X150 FUEL DELIVERY 200

Mfr description
1 1/2X150FT FUEL MASTER DELIVERY 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.11/ft

Specifications

Dimensions

  • Hose Weight
    0.95 lbs per ft
  • Length
    150 ft
  • Minimum Bend Radius
    12.0 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.08 in
  • Weight
    0.95 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Red
  • Cover Color
    Red
  • Cover Material
    Carboxylated Nitrile - Type C4
  • Description
    RECOMMENDED FOR: Transferring fuel oils and diesel fuel in applications at temperatures as low as –40°F (–40°C). Compatible with Bio–Diesel fuels up to B20. Hose remains flexible to –20°F (–29°C). For home and heavy–duty commercial service where an abrasion–resistant and non–marking cover is required.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Modified Nitrile
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Hose Type
    Petroleum Transfer Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 180 °F
  • Reinforcement Material
    Synthetic textile
  • Suction
    10 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075157557
  • Working Pressure
    13.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)