Motion
TFT-23
Two-Bolt Flange Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Labyrinth Seal Seal
MI ITEM #03080783
MFR #TFT-23
Price$377.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Labyrinth Seal Seal
MI ITEM #03080783
MFR #TFT-23

Mfr description
TFT-23
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$377.47/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9380 in
  • Bolt Hole Spacing
    3.9375 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-7/16 in
  • Housing Width
    3.6900 in
  • Inner Ring Width
    1.8500 in
  • Length Through Bore
    1.8500 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.7620 in
  • Overall Length
    4.8800 in
  • Overall Length Diameter  
    4.8800 in
  • Overall Width
    3.6900 in
  • Weight
    2.49 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    46070
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Gray
  • Description
    Sealmaster Mounted Cast Iron 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - TFT-23
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5782 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    TFT-23
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461141311
  • Max Operating Temperature
    220 °F
  • Max Rpm
    4650 rpm
  • Maximum Speed
    4650 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Radial Static Load Capacity
    3493 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2-17
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Felt Labyrinth Seal
  • Self Aligning
    Yes
  • Series
    TFT
  • Static Load Capacity
    3493 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461141311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)