Motion
6T31
General Purpose Plug - Steel Body Material, Unvalved, 3/4 – 14 NPTF, 2100 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #03080806
MFR #6T31
Price$20.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Steel Body Material, Unvalved, 3/4 – 14 NPTF, 2100 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #03080806
MFR #6T31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.74/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Hex
    1.19 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    6800 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/4 – 14 NPTF
  • Flow Rate
    66.00 gpm
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Unvalved
  • Working Pressure
    2100 psi
  • Working Pressure Range
    2001 to 3000 psi

Overview

Mfr description
6T31 PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought