Motion
1993830
Oil Base Spray Paint - White, 12 oz Container Size, Oil, Exterior, Semi Gloss Finish, Acrylic Alkyd Enamel, 7 to 8 ft² Coverage Range, 1 h Dry Time
MI ITEM #03081033
MFR #1993830
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Paint - White, 12 oz Container Size, Oil, Exterior, Semi Gloss Finish, Acrylic Alkyd Enamel, 7 to 8 ft² Coverage Range, 1 h Dry Time
MI ITEM #03081033
MFR #1993830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    7 to 8 ft²

Details

  • Base Type
    Oil
  • Color
    White
  • Color Family
    White
  • Dry Time
    1 h
  • Exposure
    Exterior
  • Finish
    Semi Gloss
  • Max Application Temperature
    +32 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Resin Type
    Acrylic Alkyd Enamel
  • Volatile Organic Compound Content
    526 g/L

Overview

Mfr description
1993 12OZ SPRY SEMI/WHITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought