Motion
5269402
Water Base Spray Primer - Red Primer, 1 gal Container, Water, Primer Finish, Acrylic Copolymer, 2 to 4 hr. Dry Time
MI ITEM #03081069
MFR #5269402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Spray Primer - Red Primer, 1 gal Container, Water, Primer Finish, Acrylic Copolymer, 2 to 4 hr. Dry Time
MI ITEM #03081069
MFR #5269402

Mfr description
5269402 RED PRIMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Net Weight
    10.7 lbs
  • Size
    1 gal.
  • VOC Content
    Less Than 250 g/L

Details

  • Application Temperature Range
    50 to 100 °F
  • Base Type
    Water
  • Color
    Red Primer
  • Color Family
    Red
  • Coverage
    150 to 260 ft²/gal
  • Direct To Metal
    Direct To Metal
  • Dry Time
    2 to 4 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Primer
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    2
  • Quick Drying
    Not Quick-Dry
  • Resin Type
    Acrylic Copolymer
  • Standards Met
    USDA, FSIS
  • Surface
    Concrete, Masonry, Steel
  • Volatile Organic Compound Content
    239 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)