Motion
5499499
Concrete Patching Kit - (2 Gal Kit)
Mi Item #03081091
MFR #5499499
Price$249.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Patching Kit - (2 Gal Kit)
Mi Item #03081091
MFR #5499499

Mfr description
5499499 CONCRETE PATCHING COMPOUND
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$249.67/each

Specifications

Dimensions

  • Container Size
    2 gal
  • Package Size
    2 gal (US)

Details

  • Application
    Filling Cracks In Interior/Exterior Concrete Surfaces, Patching Wood, Fiberglass, Brick
  • Application Temperature Range
    45 Degrees to 9 °F
  • Color
    Gray
  • Coverage
    12.5 ft²
  • Cure Time
    12 hr
  • Flash Point
    Greater Than 140 °F
  • Material Comp
    Concrete
  • Package Type
    Tub
  • Product Form
    Paste
  • UPC_NO
    020066003661
  • Volatile Organic Compound Content
    Less Than 9 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)