Motion
8494402
Solvent Base Spray Primer - High Gloss Dairy White, 1 gal Container, Solvent, High Gloss Finish, Modified Alkyd, 265-530 ft² Coverage Range, 4 to 6 hr. Dry Time
MI ITEM #03081093
MFR #8494402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - High Gloss Dairy White, 1 gal Container, Solvent, High Gloss Finish, Modified Alkyd, 265-530 ft² Coverage Range, 4 to 6 hr. Dry Time
MI ITEM #03081093
MFR #8494402

Mfr description
8494402 GLOSS DAIRY WHITE 8400 SYSTEM
  • Designed for use in food processing plants and other areas where mold and mildew are a concern
  • This modified alkyd coating contains additives to prevent mold and mildew growth in the dried paint film
  • May be applied to surfaces at temperatures as low as 18°F (-8°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    265-530 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than420 g/L

Details

  • Base Type
    Solvent
  • Color
    High Gloss Dairy White
  • Color Family
    White
  • Coverage
    265 to 575 ft²/gal
  • Direct To Metal
    Direct To Metal
  • Dry Time
    4 to 6 hr.
  • Finish
    High Gloss
  • For Use On
    Metal, Wood
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +18 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    2
  • Paint Base Type
    Alkyd
  • Quick Drying
    Not Quick-Dry
  • Resin Type
    Modified Alkyd
  • Standards Met
    USDA, FSIS
  • Surface
    Metal, Wood
  • UPC_NO
    020066849498
  • Volatile Organic Compound Content
    450 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)