Motion
7778830
Spray Paint - Black, 12 oz Container Size, Exterior, Interior, Semi Gloss Finish, Silicone, 7 to 8 ft² Coverage Range, 1 to 2 hrs Dry Time
MI ITEM #03081146
MFR #7778830
Price$12.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Black, 12 oz Container Size, Exterior, Interior, Semi Gloss Finish, Silicone, 7 to 8 ft² Coverage Range, 1 to 2 hrs Dry Time
MI ITEM #03081146
MFR #7778830

Mfr description
7778830 BAR-B-QUE BLACK
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.52/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    7 to 8 ft²

Details

  • Color
    Black
  • Color Family
    Black
  • Dry Time
    1 to 2 hrs
  • Exposure
    Exterior, Interior
  • Finish
    Semi Gloss
  • Max Application Temperature
    +32 °C
  • Min Application Temperature
    +10 °C
  • Resin Type
    Silicone
  • UPC_NO
    020066777883
  • Volatile Organic Compound Content
    583 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)