Motion
7716830
Spray Paint - Silver, 12 oz Container Size, Solvent, Exterior, Interior, Semi Gloss Finish, Silcone, 7 to 8 ft² Coverage Range, 4 to 6 hr. Dry Time
MI ITEM #03081147
MFR #7716830
Your Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Silver, 12 oz Container Size, Solvent, Exterior, Interior, Semi Gloss Finish, Silcone, 7 to 8 ft² Coverage Range, 4 to 6 hr. Dry Time
MI ITEM #03081147
MFR #7716830

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request
Your Price$15.03/each(List $18.79)

Overview

Mfr description
7716830 SILVER

Specifications

  • Color Family
    Gray
  • Color
    Silver
  • Container Size
    12 oz
  • Base Type
    Solvent
  • Exposure
    Exterior, Interior
  • Finish
    Semi Gloss
  • Resin Type
    Silcone
  • Dry Time
    4 to 6 hr.
  • Coverage Range
    7 to 8 ft²
  • Min Application Temperature
    +10 °C
  • Max Application Temperature
    +32 °C
  • Volatile Organic Compound Content
    581 g/L
  • Net Weight
    12 oz.
  • UPC_NO
    020066771683
  • Application Temperature Range
    Up to 1200 °F
  • Coverage
    7 to 8 ft²
  • Exposure Conditions
    Interior/Exterior

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought