Motion
V2164838
V2100 Bright Red
MI ITEM #03081174
MFR #V2164838
Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V2100 Bright Red
MI ITEM #03081174
MFR #V2164838

Mfr description
V2164838 BRIGHT RED 15 OZ AEROSOL
  • High paint solids provide excellent coverage in one coat
  • Dries fast—20 minutes to touch
  • Superior gloss retention
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.04/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²
  • Size
    15 OZ. SPRAY
  • Weight
    7.60 lbs

Details

  • Base Type
    Oil
  • Color
    Bright Red
  • Color Family
    Red
  • Dry Time
    1 to 2 hrs
  • Exposure
    Exterior
  • Exposure Conditions
    Industrial
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Resin Type
    Alkyd Enamel
  • Surface
    Metal, Steel, Masonry, Wood
  • UPC_NO
    020066001247
  • Volatile Organic Compound Content
    525 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)