Motion
1627838
S1600 Inverted Blue
MI ITEM #03081221
MFR #1627838
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S1600 Inverted Blue
MI ITEM #03081221
MFR #1627838

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
1627838 BLUE S1600 SYSTEM
  • Solvent-based inverted striping paint for crisp, long-lasting lines for use in athletic facilities, stadiums, parking lots and more
  • Dries fast—less than 10 minutes
  • Guaranteed not to clog
  • Use with striping machine or striping wand
  • USDA acceptable
  • 18 oz aerosol

Specifications

  • Color Family
    Blue
  • Color
    Blue
  • Container Size
    18 oz
  • Base Type
    Solvent
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Resin Type
    Modified Alkyd
  • Dry Time
    30 min
  • Coverage Range
    150 ft
  • Min Application Temperature
    0 °C
  • Volatile Organic Compound Content
    66 %
  • Package Quantity
    12
  • UPC_NO
    020066162788
  • Size
    18 OZ. SPRAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought